Zoro Homepage

100 lbs. Ceramic Handle Magnet

  • Mfr # 07501

  • Zoro # G9792246


product price: $12.55
/ea

Key Features

Handle Type
Ergonomic Handle
Overall Length
4 1/2 in
Overall Width
1 in
Magnet Material
Ceramic
Magnet Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07501
Zoro #
G9792246
UPC #
095421075010
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Overall Width
1 in
Magnet Length
4 1/2 in
Magnet Width
1 1/8 in
Magnet Height
3 1/4 in
Overall Height
3 1/4 in
Handle Length - Maximum
4 1/2 in

Details

Item
Manual Lifting Magnet
Handle Type
Ergonomic Handle
Magnet Material
Ceramic
Max. Heat Resistant Temp.
400 Degrees F
Max. Lifting Capacity
100 lb
Product Type
Manual Lifting Magnet
Minimum Operating Temperature
-40 Degrees F
Release Mechanism
Push Handle
Housing Material
Plastic, Rubber, Steel
Maximum Operating Temperature
400 Degrees F
Maximum Load Capacity
100 lb

Description

Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 100 lb, Release Mechanism Push Handle, Magnet Length 4 1/2 in, Magnet Height 3 1/4 in, Magnet Width 1 1/8 in, Handle Type Ergonomic Handle, Loop Diameter Not Applicable, Handle Length - Maximum 4 1/2 in, Overall Length 4 1/2 in, Overall Width 1 in, Overall Height 3 1/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Magnet Material Ceramic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.