Shop MAGNET SOURCE
See all product information
Create Account
Business Card Magnet, 3-1/2" L, 2" W, PK10
- Mfr # 8010
- Zoro # G5251425
product price:Â
$
7.39
/pk of 10, $0.74/ea
Key Features
Nonmagnetic Side
Indoor Adhesive
Max. Pull
85 lb/sq ft
Length
3 1/2 in
Overall Length
3 1/2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010
- Zoro #
- G5251425
- UPC #
- 095421080106
- Country of Origin
- United States
- Nonmagnetic Side
- Indoor Adhesive
- Max. Pull
- 85 lb/sq ft
- Color
- Black, White
- Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Item
- Sheet Magnet
- Stability Temp.
- -15 Degrees to 160 Degrees F
- Product Type
- Sheet Magnet
- Nonmagnetic Side Style
- Indoor Adhesive
- Stability Temperature - Minimum
- -15 Degrees F
- Pull Force - Maximum
- 85 lbf
- Stability Temperature - Maximum
- 160 Degrees F
- Shell Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Wire Color
- Black, White
- Traction Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Dimensions
- Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Width
- 2 in
- Thickness
- 0.02 in
- Overall Width
- 2 in
- Wire Rope Length
- 3 1/2 in
Description
Sheet Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb/sq ft, Length 3 1/2 in, Width 2 in, Thickness 0.02 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F, Package Quantity 10
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.