Zoro Homepage

Cup Caddy, Magnetic Holder, 3-1/2 in. dia.

  • Mfr # 07583

  • Zoro # G9792221


product price: $9.99
/ea

Key Features

Type
Magnetic Holder
Color
Black
Height
4 3/4 in
For Use With
Containers Up to 3 1/4 in Diameter at Base
Dia. (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07583
Zoro #
G9792221
UPC #
095421075836
Country of Origin
China

Dimensions

Height
4 3/4 in
Dia. (In.)
3 1/2 in
Height (In.)
4 3/4 in
Diameter
3 1/2 in

Details

Item
Cup Caddy
Type
Magnetic Holder
Color
Black
For Use With
Containers Up to 3 1/4 in Diameter at Base
Application
Holds Hot or Cold Container
Includes
Non-Scratch Magnet Cover
Holder Type
Cup
Features
Holds an Insulated Mug, Aluminum Can or Fountain Cup

Description

Cup Caddy, Holder Type Cup, Diameter 3 1/2 in, Height 4 3/4 in, Application Holds Hot or Cold Container, Includes Non-Scratch Magnet Cover, For Use With Containers Up to 3 1/4 in Diameter at Base, Features Holds an Insulated Mug, Aluminum Can or Fountain Cup

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.