Data Card Holder, Magnetic, 50 ft., 1/2 In.
- Mfr # RE10
- Zoro # G4771286
product price:Â
$
32.69
/ea
Key Features
Width
1/2 in
Thickness
1/8 in
Color
Brown/White
Length
5 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE10
- Zoro #
- G4771286
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Label Holder Roll
- Color
- Brown/White
- Finish
- Unfinished
- Material
- Magnetic
- Label Holder Style
- C-Channel
- Label Holder Mounting Type
- Magnetic
- Series
- RE
- Product Type
- Label Holder
- Number of Label Holders
- 25
- Label Attachment Type
- C-Channel
- Shell Material
- Magnetic
- Wire Color
- Brown/White
- Traction Material
- Magnetic
Dimensions
- Width
- 1/2 in
- Thickness
- 1/8 in
- Length
- 5 in
- Overall Length
- 5 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 5 in
Description
Label Holder Roll, Color Brown/White, Finish Unfinished, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 5 in, Overall Width 1/2 in, Product Type Label Holder, Series RE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.