Shop MAGNET SOURCE

Hook, Blue, Metal, 3/8 in D, 4 3/16 in H

  • Mfr # 07529

  • Zoro # G9792237


product price: 
$
11.29
/ea

Key Features

Material
Metal
Color
Blue
Hook Type
Hook
Hook Height
3 in
Hook Item
Single Point Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07529
Zoro #
G9792237
UPC #
095421075294
Country of Origin
China
Item
Hook
Material
Metal
Color
Blue
Hook Type
Hook
Hook Item
Single Point Hook
Working Load Limit
25 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
1 in
Hook Finish
Polished
Mounting
Magnetic
Weight
0.35 lb
Hook Eye Inside H
3/64 in
Hardware
Included
Basic Hook Material
Steel
Hook Eye Inside W
3/4 in
Finish
Polished
Points Per Hook
1
For Use With
Banners, Decorations, Lights, Tools, Wiring
Includes
Hook
Points per Hook
1
Base Shape
Circle
Count
1
Product Type
Hook
For Materials
Metal
Weight Capacity
25 lb
Hooks per Base
1
For Location
Garage, Home, Workshop
Includes Hardware
Hardware Included

Description

Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Polished, Working Load Limit 25 lb, Hook Height 3 in, Hook Base Width 5/8 in, Projection 1 in, Blue, Hook Eye Inside H 3/64 in, Hook Eye Inside W 3/4 in, Base Dia. 2.25 in, Depth 3/8 in, Thread Size Not Applicable, Weight 0.35 lb, Thread Length Not Applicable, Includes Hook, Hardware Included, Mounting Magnetic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.