Mag. Strip, 48 In L, 24 In W, PK6
- Mfr # 07060
- Zoro # G8168684
product price:Â
$
231.99
/pk of 6, $38.67/ea
Free Shipping & Returns
Key Features
Nonmagnetic Side
Printable White Vinyl
Max. Pull
85 lb/sq ft
Length
48 in
Width
24 in
Thickness
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07060
- Zoro #
- G8168684
- UPC #
- 094723498510
- Country of Origin
- United States
- Nonmagnetic Side
- Printable White Vinyl
- Max. Pull
- 85 lb/sq ft
- Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Item
- Strip Magnet
- Stability Temp.
- 0 Degrees to 160 Degrees F
- Color
- White
- Stability Temperature - Minimum
- 0 Degrees F
- Stability Temperature - Maximum
- 160 Degrees F
- Nonmagnetic Side Style
- Printable White Vinyl
- Product Type
- Strip Magnet
- Pull Force - Maximum
- 85 lbf
- Shell Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Wire Color
- White
- Traction Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Dimensions
- Length
- 48 in
- Width
- 24 in
- Thickness
- 0.03 in
- Overall Width
- 24 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
Description
Strip Magnet, Nonmagnetic Side Printable White Vinyl, Max. Pull 85 lb/sq ft, Length 4 ft, Width 24 in, Thickness 0.03 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 6
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.