Magentic Card Holder, PK25
- Mfr # RE20CUT6BX
- Zoro # G4217123
product price:Â
$
22.19
/pk of 25, $0.89/ea
Key Features
Width
1 in
Material
Magnetic
Label Holder Style
C-Channel
Finish
Matte
Label Holder Mounting Type
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE20CUT6BX
- Zoro #
- G4217123
- UPC #
- 095421005499
- Country of Origin
- Viet Nam
- Item
- Label Holder
- Material
- Magnetic
- Label Holder Style
- C-Channel
- Finish
- Matte
- Label Holder Mounting Type
- Magnetic
- Includes
- 35 pre-cut paper data cards
- Color
- Brown/White
- Number of Label Holders
- 25
- Series
- RE
- Product Type
- Label Holder
- Label Attachment Type
- C-Channel
- Shell Material
- Magnetic
- Wire Color
- Brown/White
Dimensions
- Width
- 1 in
- Thickness
- 1/8 in
- Length
- 6 in
- Overall Length
- 6 in
- Overall Width
- 1 in
- Wire Rope Length
- 6 in
Description
Label Holder, Color Brown/White, Finish Matte, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 1 in, Product Type Label Holder, Series RE, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.