Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Hook .5in L X 1.5in W Silver 65 lb. pull Silver

  • Mfr # 7548

  • Zoro # G716282285


product price: $17.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7548
Zoro #
G716282285
UPC #
95421075485
Country of Origin
United States

Description

Industrial strength magnetic hook swings 180 Degrees . Heavy duty construction is ideal for holding and storing cables, tools and wires. Features six powerful neodymium magnets in a 360 degree rotating assembly. All magnets are not created equal. Neodymium magnets are a permanent type of Rare Earth Magnet, made from neodymium, iron, boron and other transition elements. Affordability & availability contribute to this strong magnet's growing popularity. These are the strongest permanent magnets on the market today. Grade N42 offers high performance at an economical price. Neodymium magnets have many uses, from a variety of industrial applications to an unlimited number of personal projects. They can be used in the manufacturing of motors, alternators, and actuators and also great for crafts, school experiments and DIY jobs. Perfect for small yet strong closures and fasteners and ideal for keeping objects secure on any ferrous metal surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.