Zoro Homepage

Magnetic Pick-Up Tool, 37 in. L

  • Mfr # 07247

  • Zoro # G9792273


product price: $30.49
/ea

Key Features

Length
37 in
Material
Ceramic Magnet, Steel
Features
Contains Neodymium
Type
Magnetic
Application
For Retrieval of Ferrous Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07247
Zoro #
G9792273
UPC #
00095421072477
Country of Origin
China

Dimensions

Length
37 in
Width
3 1/4 in
Pickup Length
37 in
Surface Size
3-1/4 in
Size
3-1/4 in
Diameter
3 1/4 in
Extended Length
37 in
Head Diameter
3 1/4 in
Handle Length
35 in
Compressed Length
36 in

Details

Item
Magnetic Retrieval Tool
Material
Ceramic Magnet, Steel
Features
Contains Neodymium
Type
Magnetic
Application
For Retrieval of Ferrous Parts
Handle Material
Steel
Operation
Manual
Handle Type
Steel with Plastic Grip
Pull Capacity
65 lb
Lifting Capacity
65 lb
Product Type
Magnetic Retrieval Tool
Magnet Type
Neodymium
Shaft Type
Fixed
Magnetic Pull Capacity - Maximum
65 lb
Head Type
Magnet

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 36 in, Extended Length - Maximum Not Applicable, Handle Material Steel, Head Diameter 3 1/4 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 65 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Features Contains Neodymium, Handle Length 35 in, Head Type Magnet, Magnet Type Neodymium, Shaft Type Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.