Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Sheet, 12" W, 48" L

  • Mfr # ZG3012X48P-F

  • Zoro # G4034779


product price: $27.69
/ea

Key Features

Max. Pull
85 lb/sq ft
Length
48 in
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG3012X48P-F
Zoro #
G4034779
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
12 in
Thickness
0.03 in

Details

Max. Pull
85 lb/sq ft
Item
Magnetic Sheet

Description

Magnetic Sheet, Max. Pull 85 lb/sq ft, Length 48 in, Width 12 in, Thickness 0.03 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.