Shop MAGNET SOURCE
See all product information
Create Account
Magnetic Strip, 50 ft. L, 3/4 In W
- Mfr # ZG30ACX50
- Zoro # G4160432
product price:Â
$
48.69
/ea
Key Features
Color
Black, White
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Length
50 ft
Width
3/4 in
Nonmagnetic Side
Indoor/Outdoor Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG30ACX50
- Zoro #
- G4160432
- UPC #
- 094705571064
- Country of Origin
- United States
- Item
- Roll Magnet
- Color
- Black, White
- Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Nonmagnetic Side
- Indoor/Outdoor Adhesive
- Max. Pull
- 9 lb
- Stability Temp.
- -15 Degrees to 160 Degrees F
- Nonmagnetic Side Style
- Indoor/Outdoor Adhesive
- Pull Force - Maximum
- 9 lbf
- Stability Temperature - Minimum
- -15 Degrees F
- Product Type
- Roll Magnet
- Stability Temperature - Maximum
- 160 Degrees F
- Shell Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Wire Color
- Black, White
Dimensions
- Length
- 50 ft
- Width
- 3/4 in
- Thickness
- 0.06 in
- Overall Width
- 3/4 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
Description
Roll Magnet, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 9 lb, Length 50 ft, Width 3/4 in, Thickness 0.06 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.