Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Sweeper, 4-in-1, Quick Release

  • Mfr # VSM-60

  • Zoro # G0204131


product price: $777.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Height
13.5 in
Overall Length
52 in
Overall Width
70
Material
Aluminum/Rubber/Steel
Color
Orange/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSM-60
Zoro #
G0204131
UPC #
095421008711
Country of Origin
China

Dimensions

Overall Height
13.5 in
Overall Length
52 in
Overall Width
70
Wheel Diameter
10
Deck LxWxH
60 in L x 4 in W x 5 in H
Tow Bar Length
46 in
Magnet Height
4 in
Magnet Length
60 in
Magnet Depth
3 in

Details

Material
Aluminum/Rubber/Steel
Color
Orange/Silver
Load Capacity
450 lbs. Pull
Item
VersaSWEEPâ„¢ 4-in-1 Magnetic Sweeper w/ Quick Release
Wheel Type
Semi-pneumatic
Handle Type
Removable Handle
Assembled
No
Lift Mechanism
Quick load -release handle
Housing Material
Aluminum, Steel
Includes
4-in-1 Magnetic Sweeper w/ Quick Release
Weight
91
Finish
Steel/Aluminum
Features
10 in Diameter Semi-Pneumatic Wheels, Adjustable Ground Clearance Height
Capacity
60
Application
Retrieve metallic objects - retrieve metal fasteners, clean up metal shavings or pick up sharps that could injure someone.
Magnetic Pull Capacity - Maximum
300 lb
Handle Material
Steel
Magnetic Release Type
Lever
Product Type
Magnetic Floor Sweeper
Ground Clearance - Maximum
2 1/2 in
Wheel Material
Rubber

Description

Magnetic Floor Sweeper, Ground Clearance - Maximum 2 1/2 in, Handle Material Steel, Includes Eyebolts, Magnet Depth 3 in, Magnet Height 4 in, Magnet Length 60 in, Magnetic Pull Capacity - Maximum 300 lb, Magnetic Release Type Lever, Overall Height 42 1/4 in, Wheel Diameter 10 in, Wheel Material Rubber, Features 10 in Diameter Semi-Pneumatic Wheels, Adjustable Ground Clearance Height, Housing Material Aluminum, Steel, Mounting Type Forklift, Product Type Magnetic Floor Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.