Zoro Homepage

Magnetic Sweeper, 4-in-1, Quick Release

  • Mfr # VSM-72

  • Zoro # G0203678


product price: $893.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
13.5 in
Overall Length
52 in
Overall Width
82
Material
Aluminum/Rubber/Steel
Color
Orange/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSM-72
Zoro #
G0203678
UPC #
095421008728
Country of Origin
China

Dimensions

Overall Height
13.5 in
Overall Length
52 in
Overall Width
82
Wheel Diameter
10
Deck LxWxH
72 in L x 4 in W x 5 in H
Tow Bar Length
46 in
Magnet Length
72 in
Magnet Height
4 in
Magnet Depth
3 in

Details

Material
Aluminum/Rubber/Steel
Color
Orange/Silver
Load Capacity
350 lbs. Pull
Item
VersaSWEEPâ„¢ 4-in-1 Magnetic Sweeper w/ Quick Release
Wheel Type
Semi-pneumatic
Handle Type
Removable Handle
Assembled
No
Lift Mechanism
Quick load -release handle
Housing Material
Aluminum, Steel
Includes
4-in-1 Magnetic Sweeper w/ Quick Release
Capacity
72
Weight
99
Features
10 in Diameter Semi-Pneumatic Wheels, Adjustable Ground Clearance Height
Finish
Steel/Aluminum
Application
Retrieve metallic objects - retrieve metal fasteners, clean up metal shavings or pick up sharps that could injure someone.
Handle Material
Steel
Ground Clearance - Maximum
2 1/2 in
Magnetic Pull Capacity - Maximum
350 lb
Magnetic Release Type
Lever
Wheel Material
Rubber
Product Type
Magnetic Floor Sweeper

Description

Magnetic Floor Sweeper, Ground Clearance - Maximum 2 1/2 in, Handle Material Steel, Includes Eyebolts, Magnet Depth 3 in, Magnet Height 4 in, Magnet Length 72 in, Magnetic Pull Capacity - Maximum 350 lb, Magnetic Release Type Lever, Overall Height 42 1/4 in, Wheel Diameter 10 in, Wheel Material Rubber, Features 10 in Diameter Semi-Pneumatic Wheels, Adjustable Ground Clearance Height, Housing Material Aluminum, Steel, Mounting Type Forklift, Product Type Magnetic Floor Sweeper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.