
Magnetic Tool Mat, 1/4 in x 6 3/4 in, Black
Mfr # 07077
Zoro # G1958331
product price: $27.29
/eaKey Features
Color
Black
Material
Synthetic Leather
Overall Width
6 3/4 in
Overall Length
12 1/2 in
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07077
Zoro #
G1958331
UPC #
095421070770
Country of Origin
China
Dimensions
Overall Width
6 3/4 in
Overall Length
12 1/2 in
Overall Height
1/4 in
Details
Item
Magnetic Tool Mat
Color
Black
Material
Synthetic Leather
Features
Magnetic ToolMat 12.5"L x 6.75"W x .25
Number of Pieces
1
Compatible with Product Type
Ladders, Poles
Description
Magnetic Tool Mat, Compatible with Product Type Ladders, Poles, Features Flexible and Magnetic on Both Sides, Reinforced Grommets and Sewn-In Handle, Wraps Around and Attracts to Itself, Material Synthetic Leather, Number of Pieces 1, Overall Height 1/4 in, Overall Width 6 3/4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.