Zoro Homepage

Powerful Magnet Tool Holders, 13W

  • Mfr # AMC13PLC

  • Zoro # G708657916


product price: $76.35
/ea
Sold in multiples of 12 for $916.20
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Depth
1-1/8 in
Type
Magnetic
Height
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC13PLC
Zoro #
G708657916
UPC #
10095421001085
Country of Origin
China

Dimensions

Width
13 in
Depth
1-1/8 in
Height
1-5/8 in

Details

Item
Powerful Magnet Tool Holders, 13W
Color
Silver
Material
Steel
Type
Magnetic

Description

Tool holders organize, hold and display hardware items such as hammers, wrenches, screwdrivers and more. Each has up to 20 lbs. of pull per inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.