Zoro Homepage

Powerful Magnet Tool Holders, 24L

  • Mfr # AMC24PLC

  • Zoro # G108654577


product price: $70.45
/ea
Sold in multiples of 2 for $140.90

Key Features

Color
Silver
Material
Steel
Depth
1-1/8 in
Type
Magnetic
Height
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC24PLC
Zoro #
G108654577
UPC #
95421001095
Country of Origin
China

Dimensions

Depth
1-1/8 in
Width
24 in
Height
1-5/8 in

Details

Item
Powerful Magnet Tool Holders, 24L
Color
Silver
Material
Steel
Type
Magnetic

Description

  • Designed to securely hold hammers, wrenches, screwdrivers, and iron parts on one side only
  • Holds up to 20 pounds per inch determined by the iron content of the tool or part
  • Heavy-duty, steel with all-welded construction, ceramic magnets, silver nickel plate finish and red tape
  • 24 width, 1;625 height, 1;125 depth approximate overall dimensions; Screw mount by the two welded, steel tabs with 1/4 diameter holes; Screws are included
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.