Shop MAGNET SOURCE
See all product information
Create Account
Rubber Cover for Magnetic Cups RB70 - 2.64 Dia., .375 Hole, 4PK
- Mfr # RC-RB70X4
- Zoro # G409145965
product price:Â
$
13.49
/pk of 4, $3.37/ea
Key Features
Color
Clear
Width
2.64 in
Length
2.64 in
Height
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-RB70X4
- Zoro #
- G409145965
- UPC #
- 95421005031
- Country of Origin
- China
- Color
- Clear
Dimensions
- Width
- 2.64 in
- Length
- 2.64 in
- Height
- 0.025 in
Description
New rubber covers fit perfectly over four of our best-selling round base magnets to protect surfaces from scratching and marring. Great for attaching signs to cars or trailers. Reposition as needed quickly and easily
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.