Shop All Fuse Blocks & Holders
Magnum Energy
Open Fuse Block, T UL Class, 300A Amp Range
Mfr # ME-300F
Zoro # G610843155
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Amp Range 300A
- Fuse UL Class T
- For Fuse Class T
- Max. Amps 300A
Product Information
- Brand Magnum Energy
- MFR # ME-300F
- Zoro # G610843155
- UPC # 892608001004
- Country of Origin China
- Category Fuse Blocks & Holders
Details
Description
300 Amp Fuse Block Assembly And Class T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKS159)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DU)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 100A Amp Range, 600V AC/300V DC Volt Rating (TCFH100N)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating (CVR-J-60200-M)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-1-R)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- Magnum Energy Fuse Blocks & Holders