55 Gallon Trash Can, High-Vis Red, Construction Grade, Heavy Duty Plastic, (1 Pack)
- Mfr # CMTC-C000-55R01
- Zoro # G522982577
product price:
$
80.25
/ea
Key Features
Height
38 in
Overall Width
28 in
Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMTC-C000-55R01
- Zoro #
- G522982577
- UPC #
- 782156071706
- Country of Origin
- China
Dimensions
- Height
- 38 in
- Overall Width
- 28 in
- Depth
- 28 in
Description
MAGNUM introduces the CMTC-C000-55R01 Red Commercial Trash Can 55 Gal. heavy duty commercial trash can. The Magnum trash can is designed with all of the necessary high quality features that make it a convenient yet ultra-sturdy construction grade quality product. It Is made of durable high quality polypropylene plastic designed to endure extreme environments and out last the competition whether it is hot or cold, wet or dry. The Magnum trash can resists UV rays without fading or warping and can handle being tossed around without cracking or crushing. NSF 2 and 21 Compliant. The MAGNUM trash is constructed with air channels along the sides to allow both trash bags and stacked trash cans to easily slide in and out without building air pressure and getting stuck. Like the handles of all the best trash cans, the Magnum commercial trash can also has slats in the handles for securing bags so they don’t come loose and fall to the bottom. But unlike other major competitors’ commercial trash cans, the Magnum trash can’s handles are extremely low profile while still being ergonomic. They run very close to the top edge which allows our trash cans to stack while only adding 5 additional inches per trash can, saving lots of space when being stored or transported - all without compromising strength and quality. Our trash cans feature handles up top and grip handles on the bottom to make for easy lifting and dumping. Furthermore, the handle fits perfectly in the groove of the reinforced MAGNUM lid (sold separately) allowing you to hang the lid along the side of the trashcan, so you will never lose your lid while transporting your trash. Whatever your material handling needs, MAGNUM has the perfect commercial trash can to carry your all industrial trash. MAGNUM handles all things Material Handling! We handle it!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.