Firebox, Portable Fire Extinguisher Stand, OSHA Compliant
- Mfr # SAFE-ST
- Zoro # G922982788
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35 in
Overall Width
20 in
Overall Depth
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAFE-ST
- Zoro #
- G922982788
- UPC #
- 782156068553
- Country of Origin
- China
Dimensions
- Overall Height
- 35 in
- Overall Width
- 20 in
- Overall Depth
- 7.5 in
Description
Introducing our versatile Portable Extinguisher Stand, the ultimate solution for your fire safety needs! Crafted from durable polypropylene plastic in a vibrant red hue, this stand is designed for both indoor and outdoor use, guaranteed not to fade even under the sun's harsh rays. Its sturdy construction accommodates standard 5-pound fire extinguishers, with the capacity to support hefty 30-pound extinguishers as well, ensuring comprehensive protection wherever you need it. But that's not all-this collapsible stand boasts stackable design, allowing for easy disassembly and assembly without the hassle of tools, making shipping and storage a breeze. Say goodbye to drilling holes-simply relocate your extinguisher stand wherever it's needed most. And for added convenience, utilize the built-in first aid kit mount to create a centralized emergency hub, perfect for workplaces, warehouses, or parking garages. From businesses to homes, offices to manufacturing facilities, this stand is the ideal safety companion for any environment. Elevate your safety measures today with our Portable Extinguisher Stand!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.