Steel Platform Truck, 43 x 22 Flatbed Cart with Non Marking Casters, 3200 Pound Heavy Duty Cart
- Mfr # CAFM2247
- Zoro # G622982712
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Overall Length
49 in
Overall Width
24 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAFM2247
- Zoro #
- G622982712
- UPC #
- 782156222474
- Country of Origin
- China
Dimensions
- Overall Length
- 49 in
- Overall Width
- 24 in
- Depth
- 6 in
Description
Introducing our Heavy Duty Push Cart, designed to meet all your moving and transport needs with unparalleled strength and convenience. Boasting an impressive 3200LB load capacity, this job site cart is constructed from top-grade steel for superior durability. The entire structure is powder-coated with a high-quality, high-visibility finish, ensuring long-term use and reliability. Featuring a spacious 43 in x 22 in plate size, this utility cart offers an exceptionally large platform perfect for transporting bulky household items like furniture or heavy-duty industrial supplies, whether you're on a construction site, in a warehouse, or working in your garage. The cart's mobility is enhanced by a combination of swivel and fixed casters, allowing you to navigate tight spaces effortlessly. With 2 fixed casters, 1 swivel caster, and 1 swivel caster with a lock, moving goods from one place to another becomes a breeze. Equipped with non-marking tires, this flatbed cart ensures that your floors remain pristine, making it ideal for both indoor and outdoor use, from offices and schools to residential settings. This large platform dolly is designed to be the only cart you'll ever need, offering versatility and robust performance for all your transport tasks. Experience the ultimate in utility and convenience with our Heavy Duty Push Cart, your reliable companion for any moving job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.