Shop MAGNUM TOOL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilt Truck, 1/2 Cu. Yd. Capacity Dump Cart with Heavy Duty 12 in Wheels & 5 in Casters (2-Pack)
- Mfr # DUC12A-02PK
- Zoro # G922982740
product price:
$
1,088.99
/ea
Key Features
Overall Length
58 in
Overall Width
28 in
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUC12A-02PK
- Zoro #
- G922982740
- UPC #
- 782156070945
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 58 in
- Overall Width
- 28 in
- Overall Height
- 38 in
Description
MAGNUM introduces the DUC12A-02PK 1/2 Cu. Yd. Capacity Dump Cart with Heavy Duty 12” Wheels and 5” Casters, one of our many models for handling, transporting, and dumping materials on jobsites. Better than any garbage gondola, poly truck, or dumpster, our rolling dump bin, can easily transport anything from building materials and supplies to garbage and refuse using our durable, construction-grade, leakproof, OSHA compliant injection-molded polyethylene dump cart that is easy to clean, tough to damage, and resistant to dents and cracks along the edge. Unlike other 750-pound capacity tilt trucks, our tilt truck boasts exterior dimensions of 56.5” L x 24” W x 34” H, which easily fits through standard size doorways and inside elevators. Our dump carts boast interior tub dimensions of 51” L x 24” W x 27.5” H, which provide a full one-half cubic yard (increased even more if combined with the MAGNUM DUL12T dumpcart lid, sold separately), while still carrying comparable weight loads using a smaller, more dense dimensional profile, transporting just as much weight while easily navigating more narrow turns and pathways. The construction-grade wheels and swivel casters help this 1/2 yard cart support up to 750 lbs. and still easily roll, turn, and maneuver. MAGNUM dump carts boast easy-to-assemble interchangeable parts that can be broken down for easy space-saving storage, easy to stack onsite or move from one jobsite to another. Our dump cart parts can be swapped with other MAGNUM dump cart accessories, including heavier duty frames, non-marking wheels and casters, hard lids, and a forklift ready frame, making these material handling hand trucks adaptable, perfect for a variety of situations: a garbage dumpster, a recycling cart on wheels, an industrial trash cart or a yard dump cart in warehouses, parks, farms, or schools. Whatever your material handling needs, MAGNUM has the perfect tilt truck to carry your loads. MAGNUM handles all things Material Handling!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.