Shop MAGNUM TOOL
See all product information
Create Account
Trash Can Dolly with Wheels, Heavy Duty Universal Design for 20, 32, 44 & 55 Gallon Cans (2-Pack)
- Mfr # CATC-DG-HD-02PK
- Zoro # G422982509
product price:Â
$
79.99
/ea
Key Features
Overall Length
18 in
Depth
8.1 in
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CATC-DG-HD-02PK
- Zoro #
- G422982509
- UPC #
- 782156071065
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Depth
- 8.1 in
- Overall Width
- 18 in
Description
MAGNUM introduces the CATC-DG-HD-02PK Universal Commercial Trash Can Dolly, a trash can roller so sturdy and so solid that it exceeds the performance of many of the rival brands in the heavy duty industrial grade trash can business. Our trash can dolly is made of a high grade polypropylene plastic literally two times as heavy as some of the other leading brands, allowing any major commercial round trash can, whether it be Rubbermaid Brute, ULINE, Lavex, or Suncast to attach to our dolly and transport much heavier loads, smoother, quieter, and quicker without risk of tipping over. You can easily maneuver and slide any standard round 20 gallon, 32 gallon, 44 gallon, or 55 gallon commercial trash can across entire warehouse floors with a single push, quietly, efficiently, and with very little friction or resistance. MAGNUM’s signature jobsite ready, construction-grade, nonmarking wheels and casters are perfect for any noise sensitive environments with polished floors such as hospitals, nursing homes, concert halls, schools, libraries, museums, restaurants, theme parks, or offices. The MAGNUM anti-scuff wheels for trash can allow one to smoothly roll heavy garbage or recycling loads without scratching or scuffing delicate floors. Our Heavy Duty Universal Fit Trash Can Dollies are designed with the same Twist On/Off Twist Lock feature that has become the industry standard among round can rollers and waste baskets with wheels, but the MAGNUM trash can dolly is sturdier and able to provide a much more secure and snug fit, and the MAGNUM dollies features no exposed metal on the top side, so it will not scratch or wear out the bottom side of trash cans each time they are disconnected or reconnected to the dolly. Whatever your material handling needs, MAGNUM has the perfect commercial dolly to carry your industrial trash cans. MAGNUM handles all things Material Handling! We handle it!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.