Yellow 55 Gallon Trash Can Set (Trash Can, Quiet Dolly, and Reinforced Lid) (2 Set)
- Mfr # CMTC-CLD0-55Y02
- Zoro # G422982493
product price:
$
349.99
/ea
Free Shipping & Returns
Key Features
Height
45 in
Overall Width
28 in
Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMTC-CLD0-55Y02
- Zoro #
- G422982493
- UPC #
- 782156073274
- Country of Origin
- China
Dimensions
- Height
- 45 in
- Overall Width
- 28 in
- Depth
- 28 in
Description
MAGNUM introduces the CMTC-CLD0-55Y02 Yellow Commercial Trash Can Combo Kit including 55 Gal. heavy duty trash can, MAGNUM’s super-silent Quiet Dolly, and a tight fitting reinforced lid interchangeable and compatible with other major commercial trash can brands like the Rubbermaid Brute trash cans. The Magnum trash can is designed with all of the necessary high quality features that make it a convenient yet ultra-sturdy construction grade quality product. It Is made of durable high quality polypropylene plastic designed to endure extreme environments and out last the competition whether it is hot or cold, wet or dry. The Magnum trash can resists UV rays without fading or warping and can handle being tossed around without cracking or crushing. ANSI NSF 2 and 21 Compliant, highly visible perfect for separation of food prep or other hazardous garbage. The MAGNUM trash is constructed with air channels along the sides to allow both trash bags and stacked trash cans to easily slide in and out without building air pressure and getting stuck. Like the handles of all the best trash cans, the Magnum commercial trash can also has slats in the handles for securing bags so they don’t come loose and fall to the bottom. But unlike other major competitors’ commercial trash cans, the Magnum trash can’s handles are extremely low profile while still being ergonomic. They run very close to the top edge which allows our trash cans to stack while only adding 5 additional inches per trash can, saving lots of space when being stored or transported - all without compromising strength and quality. Our trash cans feature handles up top and grip handles on the bottom to make for easy lifting and dumping. Furthermore, the handle fits perfectly in the groove of the reinforced lid allowing you to hang the lid along the side of the trashcan, so you will never lose your lid while transporting your trash. When it comes to the Magnum Universal fit trash dolly, you’ll get a trash can roller so sturdy and so solid that it exceeds the performance of many of the rival brands in the heavy duty industrial grade trash can business. Our trash can dolly is made of a high grade polypropylene plastic literally two times as heavy as some of the other leading brands, allowing any major commercial round trash can, whether it be Rubbermaid Brute, ULINE, Lavex, or Suncast to attach to our dolly and transport much heavier loads, smoother, quieter, and quicker without risk of tipping over. You can easily maneuver and slide any standard round 20 gallon, 55 gallon, 44 gallon, or 55 gallon commercial trash can across entire warehouse floors with a single push, quietly, efficiently, and with very little friction or resistance. MAGNUM’s signature jobsite ready, construction-grade, nonmarking wheels and casters are perfect for any noise sensitive environments with polished floors such as hospitals, nursing homes, concert halls, schools, libraries, museums, restaurants, theme parks, or offices. The MAGNUM anti-scuff wheels for trash can allow one to smoothly roll heavy garbage or recycling loads without scratching or scuffing delicate floors. Whatever your material handling needs, MAGNUM has the perfect combo kit: a commercial dolly, a commercial trash can, and a reinforced lid to carry your all industrial trash. MAGNUM handles all things Material Handling! We handle it!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.