474-8100088 70 mm. Medium Duty Lifter-Heavy Lifting Magnet
- Mfr # 474-8100088
- Zoro # G304009607
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
333 lb
Overall Height
253.12 mm
Required Material Thickness for Max Rated Capacity
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474-8100088
- Zoro #
- G304009607
- UPC #
- 878628000531
- Country of Origin
- China
- Max. Load Capacity
- 333 lb
Dimensions
- Overall Height
- 253.12 mm
- Required Material Thickness for Max Rated Capacity
- 3/4 in
Description
Features
- Features a lock for on and off position for added safety
- Full swivel hook for lifting from top or the side
- Ideal for heavy lifting, attain full hold on 1 inch (25mm) thick steel
- Manual On/Off
- Capacity Weight - 150 lbs.
- Length - 2.8 in.
- Width - 5.7 in.
- Height - 9.9 in.
- Material - Aluminum, Steel
- Load Capacity - 333 lb [Max]
- Item Weight - 11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.