474-8100350 Mini Multi-Angle Welding Magnet
- Mfr # 474-8100350
- Zoro # G204173552
product price:
$
101.99
/ea
Free Shipping & Returns
Key Features
Height
65 mm
Magnetic Pole Footprint
32 mm x 72 mm
2:1 Shear Working Load
6 lb
Max Breakaway
90 lb
Max Breakway
90 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474-8100350
- Zoro #
- G204173552
- UPC #
- 878628001132
- Country of Origin
- China
- Magnetic Pole Footprint
- 32 mm x 72 mm
- 2:1 Shear Working Load
- 6 lb
- Max Breakaway
- 90 lb
- Max Breakway
- 90 lb
Dimensions
- Height
- 65 mm
Description
Features
- Accommodates flat and pipe stock
- Features patented Magswitch technology for complete on/off control so steel dust just falls off, so you don't waste time cleaning them or getting metal burrs in your fingers
- Great for small jobs, tight areas
- Incredibly strong - powered by 80 lbs (36 kg) Magswitch magnet
- Offers 75/105° and 90° angles
- Offers several common angles: 45°, 75°, 90°, 105° and 135°
- On/Off Mini Angle When off, metal chips fall off
- Precise positioning
- Vertical Breakaway of 90lbs/40kg on 0.25 in. steel
- Capacity Weight - 80 lbs.
- Length - 2.8 in.
- Width - 1.2 in.
- Height - 2.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.