Shop MAGSWITCH
See all product information
Create Account
474-8100351 Mini Multi-Angle Welding Magnet With 300 Amp Ground
- Mfr # 474-8100351
- Zoro # G304155175
product price:
$
111.99
/ea
Free Shipping & Returns
Key Features
Height
87 mm
Full Saturation Thickness
11 in
Max Breakaway
150 lb
Magnetic Pole Footprint
90.5 mm x 44 mm
2:1 Shear Working Load
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474-8100351
- Zoro #
- G304155175
- UPC #
- 878628001149
- Country of Origin
- China
- Max Breakaway
- 150 lb
- Magnetic Pole Footprint
- 90.5 mm x 44 mm
- 2:1 Shear Working Load
- 6 lb
Dimensions
- Height
- 87 mm
- Full Saturation Thickness
- 11 in
Description
Features
- Dual action tool - Holding and Grounding
- Featuring the patented Magswitch technology for complete on/off control so steel dust just fall off, - so you don't waste time cleaning them or getting metal burrs in your fingers
- Ground connection means instant local grounding
- Incredibly strong - powered by 150 lbs (68 kg) Magswitch magnet
- Offers 45/135° + 60/120°+ 75/105° + 90° angles
- Offers several common angles: 45°, 75°, 90°, 105° and 135°
- Precise positioning
- Vertical Breakaway of 90lbs/40kg on 0.25 in. steel
- Capacity Weight - 150 lbs.
- Length - 3.5 in.
- Width - 1.6 in.
- Height - 3.4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.