474-8100352 Mini-Angle Welding Magnet 8100352
- Mfr # 474-8100352
- Zoro # G004173806
product price:
$
80.85
/ea
Key Features
Overall Height
55 mm
2:1 Shear Working Load
6 lb
Full Saturation Thickness
11 g
Magnetic Pole Footprint
59.5 mm x 32 mm
Max Breakway
90 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474-8100352
- Zoro #
- G004173806
- UPC #
- 878628001125
- Country of Origin
- China
- 2:1 Shear Working Load
- 6 lb
- Magnetic Pole Footprint
- 59.5 mm x 32 mm
- Max Breakway
- 90 lb
Dimensions
- Overall Height
- 55 mm
- Full Saturation Thickness
- 11 g
Description
Features
- Accommodates flat and pipe stock
- Featuring the patented Magswitch technology for complete on/off control - so you don't waste time cleaning them or getting metal burrs in your fingers
- Ideal for small fabrication
- Includes a ground connection for dual use - rated to 300 amp
- Offers 75/105o and 90o angles
- On/Off Mini Angle When off, metal chips fall off
- Precise positioning
- Strong hold - powered by 80 lb (36 kg) Magswitch
- Vertical breakaway of 150lbs/67kg on 0.5 in. steel
- Workholding tool that offers 45/135° + 60/120°+ 75/105° + 90° angles
- Length - 0 in, 2.3 in.
- Width - 0 in, 1.2 in.
- Height - 0 in, 2.100 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.