474-8100367 Pivot Angle 200
- Mfr # 474-8100367
- Zoro # G604022962
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Dimensions
9.1 in x 3.9 in x 6.4 in
Max Breakaway
215 lb
Full Saturation Thickness
3/16 in
Magnetic Pole Footprint
41.25 mm x 56 mm
2:1 Shear Working Load
48 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474-8100367
- Zoro #
- G604022962
- UPC #
- 878628001156
- Country of Origin
- China
- Max Breakaway
- 215 lb
- Magnetic Pole Footprint
- 41.25 mm x 56 mm
- 2:1 Shear Working Load
- 48 lb
Dimensions
- Dimensions
- 9.1 in x 3.9 in x 6.4 in
- Full Saturation Thickness
- 3/16 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.