Shop MAGSWITCH
Create Account
474-8100747 Magnetic Ground Clamp; 200 lbs. Capacity; 4 W x 2.7 L x 2.6 H in.
- Mfr # 474-8100747
- Zoro # G304009553
product price:Â
$
312.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474-8100747
- Zoro #
- G304009553
- UPC #
- 747925358808
- Country of Origin
- China
Description
Features
- Instant ground on flat or pipe
- On/Off magnetic clamp enables welder to quickly set up, weld and move on to the next job
- Provides strong grip on flat or round surfaces
- Load Capacity - 200 lbs.
- Height - 2.6 in.
- Length - 2.7 in.
- Width - 4 in.
- Item Weight - 1.80 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.