Single Cartridge Pusher Mechanical Seal
- Mfr # C100016887
- Zoro # G023944678
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
FKM
Includes
(15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
Compatible Seal Manufacturer Part Number
Numerous
Manufacturer Material Code
5Z4Z
Spring Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100016887
- Zoro #
- G023944678
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Single Cartridge Pusher Mechanical Seal Repair Kit
- Gasket Material
- FKM
- Includes
- (15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
- Compatible Seal Manufacturer Part Number
- Numerous
- Manufacturer Material Code
- 5Z4Z
- Spring Material
- Metal Alloy
- Series
- KeyPS
- Ring Material
- Silicon Carbide
- Gland Gasket Material
- PTFE
- Compatible Mechanical Seal Type
- Cartridge Mechanical Seal
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.