Zoro Homepage

Beam Press, 150 lb. Max. Pull, Steel

  • Mfr # 8100433

  • Zoro # G3339633


product price: $742.99
/ea
Sold in multiples of 2 for $1,485.98
Free Shipping & Returns

Key Features

For Use With
MLAY Lifting Magnet
Features
Does Not Use an Electrical Power Source, Fast and Easy Setup, Maintains Control and Stays Clean
On/Off Setting
Yes
Material
Steel
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100433
Zoro #
G3339633
UPC #
878628001286
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
76.3 in
Height
54 in
Width
13.7 in
Plate Thickness
0.25 in

Details

Item
Mag Dolly
For Use With
MLAY Lifting Magnet
Features
Does Not Use an Electrical Power Source, Fast and Easy Setup, Maintains Control and Stays Clean
On/Off Setting
Yes
Material
Steel
Type
Magnetic, Adjustable
Stability Temp.
176 Degrees F
Color
Yellow
Max. Pull
350 lb
Characteristics
Heavy Duty
Includes
(2) Solid Rubber Wheels
Maximum Pull
350 lb
Switchable On/Off
Switchable
Housing Material
Steel
Stability Temperature
176 Degrees F
Positioner Color
Yellow
Positioner Type
MagDolly

Description

Mag Dolly, Maximum Pull 350 lb, Overall Height 54 in, Overall Length 76.3 in, Overall Width 13.7 in, Switchable On/Off Switchable, Features Does Not Use an Electrical Power Source, Fast and Easy Setup, Maintains Control and Stays Clean, Housing Material Steel, Includes (2) Solid Rubber Wheels, Plate Thickness 0.25 in, Positioner Color Yellow, Positioner Type MagDolly, Stability Temperature 176 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.