Zoro Homepage

Boomer Angle, 150 lb. Max. Pull, Steel

  • Mfr # 8130177

  • Zoro # G3339432


product price: $650.99
/ea
Sold in multiples of 2 for $1,301.98
Free Shipping & Returns

Key Features

Features
Easy On/Off Control for Precise Positioning, Easy to Use with the Freedom From Electricity, Great for Picking Up Hot, Sharp or Dirty Steel Without Touching it, Instantly Attaches to and Removes Valve Box Covers, Lightweight and Compact, Our Safety Lock Keeps Magnets on Until They're Turned Off
Angle
90 Degrees
On/Off Setting
Yes
Type
Magnetic, Adjustable
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8130177
Zoro #
G3339432
UPC #
878628001026
Country of Origin
China

Dimensions

Thickness
1/4 in
Height
29.3 in
Length
5 in
Width
5 in
Plate Thickness
0.5 in

Details

Item
Hand Lifter
Features
Easy On/Off Control for Precise Positioning, Easy to Use with the Freedom From Electricity, Great for Picking Up Hot, Sharp or Dirty Steel Without Touching it, Instantly Attaches to and Removes Valve Box Covers, Lightweight and Compact, Our Safety Lock Keeps Magnets on Until They're Turned Off
Angle
90 Degrees
On/Off Setting
Yes
Type
Magnetic, Adjustable
Material
Steel
Color
Black/Yellow
Stability Temp.
176 Degrees F
Max. Pull
1,052 lb
Characteristics
Holds On At Different Angles
For Use On
Valve Box
Positioner Type
Extenda Lift
Switchable On/Off
Switchable
Maximum Pull
1,000 lb
Number of Angles
1
Housing Material
Steel
Positioner Color
Black, Yellow
Positioning Angles
90 Degrees
Stability Temperature
176 Degrees F

Description

Hand Lifter, Maximum Pull 1,000 lb, Overall Height 29.3 in, Overall Length 5 in, Overall Width 5 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Easy On/Off Control for Precise Positioning, Easy to Use with the Freedom From Electricity, Great for Picking Up Hot, Sharp or Dirty Steel Without Touching it, Instantly Attaches to and Removes Valve Box Covers, Lightweight and Compact, Our Safety Lock Keeps Magnets on Until They're Turned Off

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.