Drill Press Vice Mount, MAGSWITCH
- Mfr # 81001385
- Zoro # G722413987
product price:Â
$
338.99
/ea
Sold in multiples of 5 for
$1,694.95
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
81001385
Product Type
Drill Press Vise Mount
Overall Width
7 11/16 in
Overall Length
7 15/16 in
Features
T-Slot Mounting System Supports a Broad Range of Vise Compatibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81001385
- Zoro #
- G722413987
- UPC #
- -
- Country of Origin
- China
- Compatible Manufacturer Model Number
- 81001385
- Product Type
- Drill Press Vise Mount
- Features
- T-Slot Mounting System Supports a Broad Range of Vise Compatibility
- Compatible Product Type
- Drill Press Table
- Compatible Brand
- Megswitch
- Item
- Drill Press Vice Mount
Dimensions
- Overall Width
- 7 11/16 in
- Overall Length
- 7 15/16 in
- Overall Height
- 3 5/16 in
- Wire Rope Length
- 7 15/16 in
- Length
- 7 15/16 in
- Fits Chest Size
- T-Slot Mounting System Supports a Broad Range of Vise Compatibility
Description
Drill Press Vice Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.