Zoro Homepage

Fixturing Angle, 150 lb. Max. Pull, Steel

  • Mfr # 8100090

  • Zoro # G3339380


product price: $621.99
/ea
Sold in multiples of 4 for $2,487.96
Free Shipping & Returns

Key Features

Features
On/Off Setting
Yes
Material
Steel
Type
Magnetic, Adjustable
Characteristics
Powerful Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100090
Zoro #
G3339380
UPC #
878628000555
Country of Origin
China

Dimensions

Thickness
1/4 in
Width
6.5 in
Height
10.1 in
Length
101.1 in
Plate Thickness
0.38 in

Details

Item
Fixturing Angle
Features
On/Off Setting
Yes
Material
Steel
Type
Magnetic, Adjustable
Characteristics
Powerful Magnet
Angle
90 Degrees
Color
Black/Yellow
Max. Pull
607 lb
Stability Temp.
176 Degrees F
For Use On
Flat and Round Surface
Switchable On/Off
Switchable
Positioning Angles (Maximum)
90 Degrees
Stability Temperature
176 Degrees F
Positioner Type
Boomer Angle
Positioner Color
Black, Yellow
Maximum Pull
600 lb
Housing Material
Steel

Description

Fixturing Angle, Switchable On/Off Switchable, Positioning Angles (Maximum) 90 Degrees , Maximum Pull 600 lb, Overall Length 101.1 in, Overall Width 6.5 in, Overall Height 10.1 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.