Zoro Homepage

Fixturing Jig, 150 lb. Max. Pull, Steel

  • Mfr # 8110005

  • Zoro # G3898443


product price: $63.65
/ea

Key Features

Features
Designed with Screw Holes to Add More Security in a Fixture, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off
On/Off Setting
Yes
Type
Magnetic, Adjustable
Color
Yellow
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8110005
Zoro #
G3898443
UPC #
878628000050
Country of Origin
China

Dimensions

Thickness
1/4 in
Height
2.1 in
Length
2.6 in
Width
1.7 in
Plate Thickness
0.13 in

Details

Item
Fixturing Jig
Features
Designed with Screw Holes to Add More Security in a Fixture, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off
On/Off Setting
Yes
Type
Magnetic, Adjustable
Color
Yellow
Stability Temp.
176 Degrees F
Material
Steel
Characteristics
Switchable Technology, Workholding Clamp
Max. Pull
133 lb
Series
MagJig
For Use On
Flat and Round Surface
Stability Temperature
176 Degrees F
Process
Welding and Fabrication, Woodworking
Handle Type
Knob
Maximum Pull
133 lb
Positioner Color
Yellow
Housing Material
Steel
Switchable On/Off
Switchable
Positioner Type
Mag Jig

Description

Fixturing Jig, Maximum Pull 133 lb, Overall Height 2.1 in, Overall Length 2.6 in, Overall Width 1.7 in, Switchable On/Off Switchable, Features Designed with Screw Holes to Add More Security in a Fixture, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Handle Type Knob, Housing Material Steel, Plate Thickness 0.13 in, Positioner Color Yellow, Positioner Type Mag Jig, Process Welding and Fabrication, Woodworking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.