Zoro Homepage

Fixturing Jig, 60 lb. Max. Pull, Steel

  • Mfr # 8100514

  • Zoro # G3898382


product price: $27.99
/ea

Key Features

Features
Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Screw Holes and Convenient Keychain Mount
Max. Pull
55 lb
Color
Yellow
On/Off Setting
Yes
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100514
Zoro #
G3898382
UPC #
878628002856
Country of Origin
China

Dimensions

Height
1.7 in
Width
1.1 in
Length
1.6 in
Plate Thickness
0.13 in

Details

Item
Keychain Magnet
Features
Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Screw Holes and Convenient Keychain Mount
Max. Pull
55 lb
Color
Yellow
On/Off Setting
Yes
Type
Magnetic, Adjustable
Angle
180 Degrees
Stability Temp.
176 Degrees F
Characteristics
Compact, Switchable Technology
Material
Steel
Series
MagJig
Housing Material
Steel
Positioner Type
Mag Jig Keychain
Maximum Pull
60 lb
Handle Type
Knob
Number of Angles
1
Positioner Color
Yellow
Stability Temperature
176 Degrees F
Switchable On/Off
Switchable
For Use On
Flat and Round Surface

Description

Keychain Magnet, Maximum Pull 60 lb, Overall Height 1.7 in, Overall Length 1.6 in, Overall Width 1.1 in, Switchable On/Off Switchable, Number of Angles 1, Features Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Screw Holes and Convenient Keychain Mount, For Use On Flat and Round Surface, Handle Type Knob, Housing Material Steel, Plate Thickness 0.13 in, Positioner Color Yellow, Positioner Type Mag Jig Keychain, Stability Temperature 176 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.