Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixturing Mount, 150 lb. Max. Pull, Steel

  • Mfr # 8100006

  • Zoro # G3339511


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Features
Does Not Use an Electrical Power Source, Lightweight and Reliable, Locking Handle for Safety, Magnet Stays Clean, Magnet Turns Completely On and Off
Thickness
3/32 in
Type
Magnetic, Adjustable
Overall Length
2 11/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100006
Zoro #
G3339511
UPC #
878628000234
Country of Origin
China

Dimensions

Thickness
3/32 in
Overall Length
2 11/16 in
Overall Width
2.7 in
Overall Height
4 1/8 in
Length
2 7/10 in
Width
2.7 in
Height
4 1/10 in
Plate Thickness
1 in

Details

Item
Utility Hook
Features
Does Not Use an Electrical Power Source, Lightweight and Reliable, Locking Handle for Safety, Magnet Stays Clean, Magnet Turns Completely On and Off
Type
Magnetic, Adjustable
Material
Steel
Color
Yellow
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Characteristics
Locking Handle
Max. Pull
200 lb
Maximum Pull
200 lb
Switchable On/Off
Switchable
Handle Type
No Handle
Positioner Type
Utility Hook
Positioner Color
Yellow
Stability Temperature
176 Degrees F
For Use On
Flat and Round Surface
Housing Material
Steel
Total Load Capacity
200 lb

Description

Utility Hook, Color Yellow, Material Steel, Overall Height 4 1/8 in, Overall Length 2 11/16 in, Total Load Capacity 200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.