Zoro Homepage

Fixturing Mount, 216 lbs . Max. Pull, Steel

  • Mfr # 8100451

  • Zoro # G3339572


product price: $170.99
/ea
Sold in multiples of 6 for $1,025.94
Free Shipping & Returns

Key Features

Features
90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top
Max. Pull
216 lb
Color
Yellow
Thickness
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100451
Zoro #
G3339572
UPC #
878628001446
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
2.1 in
Width
3.8 in
Height
1.7 in
Plate Thickness
0.19 in

Details

Item
Fixturing Mount
Features
90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top
Max. Pull
216 lb
Color
Yellow
Material
Steel
Stability Temp.
176 Degrees F
Characteristics
Switchable Technology, Tapped Holes for Fixture
On/Off Setting
Yes
Type
Magnetic, Adjustable
Max. Pull (Lb.)
216 lb.
For Use On
Flat and Round Surface
Positioning Angles
90 Degrees
Maximum Pull
235 lb
Switchable On/Off
Switchable
Housing Material
Steel
Stability Temperature
176 Degrees F
Number of Angles
1
Positioner Type
Mag Mount
Tapped Holes
Yes
Positioner Color
Yellow

Description

Fixturing Mount, Maximum Pull 235 lb, Overall Height 1.7 in, Overall Length 2.1 in, Overall Width 3.8 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features 90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.