Zoro Homepage

Fixturing Square, 1000 lb Max. Pull, Steel

  • Mfr # 8100099

  • Zoro # G3898559


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Features
Create Your Own Fabrication Jigs By Mounting in M6 Holes, Machined at 90 Degrees, Magnetic Grip on 5 Sides-strong on 3 Sides, On/Off Magswitch Magnet Control, Pipe Notch-to Grip Flat and Pipe, Stays Clean-When Off, Debris Falls Off
Type
Magnetic, Adjustable
Color
Yellow
Max. Pull
1,052 lb
Stability Temp.
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100099
Zoro #
G3898559
UPC #
878628000692
Country of Origin
China

Dimensions

Thickness
1/2 in
Width
2.8 in
Length
4.3 in
Height
5.8 in
Plate Thickness
0.5 in

Details

Item
Magnetic Welding Square
Features
Create Your Own Fabrication Jigs By Mounting in M6 Holes, Machined at 90 Degrees, Magnetic Grip on 5 Sides-strong on 3 Sides, On/Off Magswitch Magnet Control, Pipe Notch-to Grip Flat and Pipe, Stays Clean-When Off, Debris Falls Off
Type
Magnetic, Adjustable
Color
Yellow
Max. Pull
1,052 lb
Stability Temp.
176 Degrees F
Characteristics
Switchable Technology, Tapped Holes for Fixture
On/Off Setting
Yes
Material
Steel
Number of Angles
1
Maximum Pull
1,000 lb
Positioning Angles
90 Degrees
Positioner Color
Yellow
For Use On
Flat and Round Surface
Positioner Type
Magnetic Welding Square
Switchable On/Off
Switchable
Stability Temperature
176 Degrees F
Housing Material
Steel
Tapped Holes
Yes

Description

Magnetic Welding Square, Maximum Pull 1,000 lb, Overall Height 5.8 in, Overall Length 4.3 in, Overall Width 2.8 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Create Your Own Fabrication Jigs By Mounting in M6 Holes, Machined at 90 Degrees, Magnetic Grip on 5 Sides-strong on 3 Sides, On/Off Magswitch Magnet Control, Pipe Notch-to Grip Flat and Pipe, Stays Clean-When Off, Debris Falls Off, For Use On Flat and Round Surface, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.