Zoro Homepage

Fixturing Square, 400 lb. Max. Pull, Stee

  • Mfr # 8100238

  • Zoro # G3339170


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Features
Machined at 90 Degrees, Magnetic Grip on 5 Sides-Strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean
Color
Yellow
Thickness
1/4 in
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100238
Zoro #
G3339170
UPC #
878628001194
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
2.5 in
Height
3.6 in
Width
1.6 in
Plate Thickness
0.25 in

Details

Item
Magnetic Welding Square
Features
Machined at 90 Degrees, Magnetic Grip on 5 Sides-Strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean
Color
Yellow
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
On/Off Setting
Yes
Characteristics
Switchable Technology, Tapped Holes for Fixture
Max. Pull
399 lb
Material
Steel
Series
MagSquare
Positioning Angles
90 Degrees
Stability Temperature
176 Degrees F
Number of Angles
1
Housing Material
Steel
Positioner Color
Yellow
Positioner Type
Magnetic Welding Square
For Use On
Flat and Round Surface
Switchable On/Off
Switchable
Tapped Holes
Yes
Maximum Pull
400 lb

Description

Magnetic Welding Square, Maximum Pull 400 lb, Overall Height 3.6 in, Overall Length 2.5 in, Overall Width 1.6 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Machined at 90 Degrees, Magnetic Grip on 5 Sides-Strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.25 in, Positioner Color Yellow, Positioner Type Magnetic Welding Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.