Zoro Homepage

Fixturing Square, 600 lb. Max. Pull, Steel

  • Mfr # 8100106

  • Zoro # G3898513


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Features
Create Your Own Fabrication Jigs By Mounting in M6 Holes, Machined at 90 Degrees, Magnetic Grip on 5 Sides-strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean-When Off, Debris Falls Off
Color
Yellow
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
On/Off Setting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100106
Zoro #
G3898513
UPC #
878628000654
Country of Origin
China

Dimensions

Thickness
3/8 in
Width
2 in
Length
3 in
Height
4.1 in
Plate Thickness
0.38 in

Details

Item
Magnetic Welding Square
Features
Create Your Own Fabrication Jigs By Mounting in M6 Holes, Machined at 90 Degrees, Magnetic Grip on 5 Sides-strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean-When Off, Debris Falls Off
Color
Yellow
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
On/Off Setting
Yes
Material
Steel
Max. Pull
607 lb
Characteristics
Switchable Technology, Tapped Holes for Fixture
For Use On
Flat and Round Surface
Switchable On/Off
Switchable
Maximum Pull
600 lb
Positioner Type
Magnetic Welding Square
Positioner Color
Yellow
Number of Angles
1
Positioning Angles
90 Degrees
Tapped Holes
Yes
Housing Material
Steel
Stability Temperature
176 Degrees F

Description

Magnetic Welding Square, Maximum Pull 600 lb, Overall Height 4.1 in, Overall Length 3 in, Overall Width 2 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Create Your Own Fabrication Jigs By Mounting in M6 Holes, Machined at 90 Degrees, Magnetic Grip on 5 Sides-strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean-When Off, Debris Falls Off, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.