Zoro Homepage

Fixturing Square, Steel, On/Off Setting

  • Mfr # 8100580

  • Zoro # G3339539


product price: $419.99
/ea
Sold in multiples of 3 for $1,259.97
Free Shipping & Returns

Key Features

Features
90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top
Stability Temp.
356 Degrees F
Max. Pull
522 lb
On/Off Setting
Yes
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100580
Zoro #
G3339539
UPC #
878628001637
Country of Origin
China

Dimensions

Thickness
3/8 in
Width
4.1 in
Height
2.8 in
Length
4.7 in
Plate Thickness
0.25 in

Details

Item
Fixturing Mount
Features
90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top
Stability Temp.
356 Degrees F
Max. Pull
522 lb
On/Off Setting
Yes
Characteristics
Switchable Technology, Tapped Holes for Fixture
Color
Yellow
Material
Steel
Type
Magnetic, Adjustable
Housing Material
Steel
Tapped Holes
Yes
For Use On
Flat and Round Surface
Maximum Pull
521 lb
Positioner Color
Yellow
Stability Temperature
176 Degrees F
Number of Angles
1
Switchable On/Off
Switchable
Positioner Type
Mag Mount
Positioning Angles
90 Degrees

Description

Fixturing Mount, Maximum Pull 521 lb, Overall Height 2.8 in, Overall Length 4.7 in, Overall Width 4.1 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features 90 Degree Actuation, Fast Precise Positioning with Strong Hold, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, Multiple Threaded Holes on the Top, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.