Zoro Homepage

Fixturing Tether, 1000 lb Max. Pull, Steel

  • Mfr # 8100077

  • Zoro # G3339581


product price: $1,205.99
/ea
Sold in multiples of 6 for $7,235.94
Free Shipping & Returns

Key Features

Features
Alongside and Below the Surface Mooring, Extra Hand as a Fixture Tool, Fixture Base for Monitoring Equipment, Compact Unit, Safe Tethering to Work Place, Stays Clean
Max. Pull
607 lb
On/Off Setting
Yes
Type
Magnetic, Adjustable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100077
Zoro #
G3339581
UPC #
878628001392
Country of Origin
China

Dimensions

Thickness
1/2 in
Length
6.3 in
Height
5 in
Width
4.9 in
Plate Thickness
0.38 in

Details

Item
Fixturing Tether
Features
Alongside and Below the Surface Mooring, Extra Hand as a Fixture Tool, Fixture Base for Monitoring Equipment, Compact Unit, Safe Tethering to Work Place, Stays Clean
Max. Pull
607 lb
On/Off Setting
Yes
Type
Magnetic, Adjustable
Color
Black
Material
Steel
Stability Temp.
176 Degrees F
Characteristics
Compact, Lightweight
Switchable On/Off
Switchable
Process
Military and Commercial Oil and Gas, Tethering, Welding
Maximum Pull
600 lb
Positioner Type
Mag Tether
Stability Temperature
176 Degrees F
For Use On
Pipe Notch
Positioner Color
Black
Housing Material
Steel

Description

Fixturing Tether, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.