Zoro Homepage

Fixturing Tether, 600 lb. Max. Pull, Steel

  • Mfr # 8100111

  • Zoro # G3339697


product price: $775.99
/ea
Sold in multiples of 6 for $4,655.94
Free Shipping & Returns

Key Features

Features
Extra Hand as a Fixture Tool, Fixture Base for Monitoring Equipment, Compact Unit, Safe Tethering to Work Place, Stays Clean
Color
Black
Max. Pull
247 lb
On/Off Setting
Yes
Stability Temp.
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100111
Zoro #
G3339697
UPC #
878628001385
Country of Origin
China

Dimensions

Thickness
3/8 in
Length
6.5 in
Height
4.2 in
Width
4.9 in
Plate Thickness
0.19 in

Details

Item
Fixturing Tether
Features
Extra Hand as a Fixture Tool, Fixture Base for Monitoring Equipment, Compact Unit, Safe Tethering to Work Place, Stays Clean
Color
Black
Max. Pull
247 lb
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
Characteristics
Compact, Lightweight, Pipe Notch
Material
Steel
Positioner Type
Mag Tether
Switchable On/Off
Switchable
Housing Material
Steel
Positioner Color
Black
For Use On
Pipe Notch
Stability Temperature
176 Degrees F
Process
Military and Commercial Oil and Gas, Tethering, Welding
Maximum Pull
240 lb

Description

Fixturing Tether, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.