Zoro Homepage

Fixturing Vise, 1000 lb. Max. Pull, Steel

  • Mfr # 8100438

  • Zoro # G3339502


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Features
Fast Set Up on Most Common Angles for Small Pieces, Holds Common Angles With Superb Strength, On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered by a Magswitch Magsquare 400
Stability Temp.
176 Degrees F
Characteristics
Compact, Incredible Strength
On/Off Setting
Yes
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100438
Zoro #
G3339502
UPC #
878628001279
Country of Origin
China

Dimensions

Thickness
1/2 in
Height
3.7 in
Width
3.8 in
Length
5.1 in
Plate Thickness
0.13 in

Details

Item
Fixturing Vise
Features
Fast Set Up on Most Common Angles for Small Pieces, Holds Common Angles With Superb Strength, On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered by a Magswitch Magsquare 400
Stability Temp.
176 Degrees F
Characteristics
Compact, Incredible Strength
On/Off Setting
Yes
Material
Steel
Type
Magnetic, Adjustable
Max. Pull
205 lb
Angle
120 Degrees , 45 Degrees , 60 Degrees , 90 Degrees
Color
Yellow
Housing Material
Steel
Switchable On/Off
Switchable
Positioning Angles
45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 120 Degrees , 135 Degrees
For Use On
Flat Sheet and Pipe
Positioner Type
Mini Multi-Angle
Positioner Color
Yellow
Stability Temperature
176 Degrees F
Maximum Pull
400 lb
Number of Angles
7

Description

Fixturing Vise, Maximum Pull 400 lb, Overall Height 3.7 in, Overall Length 5.1 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 120 Degrees , 135 Degrees , Switchable On/Off Switchable, Number of Angles 7, Features Fast Set Up on Most Common Angles for Small Pieces, Holds Common Angles With Superb Strength, On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered by a Magswitch Magsquare 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.