Zoro Homepage

Fixturing Wheel, 292 lb. Max. Pull, Steel

  • Mfr # 8100074

  • Zoro # G3339557


product price: $307.99
/ea
Sold in multiples of 10 for $3,079.90
Free Shipping & Returns

Key Features

Material
Steel
On/Off Setting
Yes
Max. Pull
65 lb
Characteristics
Rotating Elements, Switchable Technology
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100074
Zoro #
G3339557
UPC #
878628001415
Country of Origin
China

Dimensions

Height
2.8 in
Length
2.7 in
Width
2 in

Details

Item
Fixturing Wheel
Material
Steel
On/Off Setting
Yes
Max. Pull
65 lb
Characteristics
Rotating Elements, Switchable Technology
Color
Silver/Yellow
Type
Magnetic, Adjustable
Stability Temp.
176 Degrees F
Housing Material
Steel
Positioner Color
Silver, Yellow
Positioner Type
Mag Wheel
Process
Fitting and Fabrication, Numerous OEM Automation and Fixturing, Pipe Handling, Positioning and Guiding, Sheet Feeding
For Use On
Flat and Vertical Surface
Maximum Pull
65 lb
Stability Temperature
176 Degrees F
Handle Type
Pipe Handle
Switchable On/Off
Switchable

Description

Fixturing Wheel, Maximum Pull 65 lb, Overall Height 2.8 in, Overall Length 2.7 in, Overall Width 2 in, Switchable On/Off Switchable, For Use On Flat and Vertical Surface, Handle Type Pipe Handle, Housing Material Steel, Positioner Color Silver, Yellow, Positioner Type Mag Wheel, Process Fitting and Fabrication, Numerous OEM Automation and Fixturing, Pipe Handling, Positioning and Guiding, Sheet Feeding, Stability Temperature 176 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.