Zoro Homepage

Fixturing Wheel, 38 lb. Max. Pull, Steel

  • Mfr # 8100051

  • Zoro # G3339347


product price: $1,807.99
/ea
Sold in multiples of 6 for $10,847.94
Free Shipping & Returns

Key Features

Features
Alongside and Below the Surface Mooring, Extra Hand as a Fixture Tool, Fixture Base for Monitoring Equipment, Compact Unit, Safe Tethering to Work Place, Stays Clean
Type
Magnetic, Adjustable
Max. Pull
1,052 lb
On/Off Setting
Yes
Characteristics
Compact, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100051
Zoro #
G3339347
UPC #
878628001408
Country of Origin
China

Dimensions

Thickness
45/64 in
Height
6 in
Length
7.6 in
Width
6.2 in
Plate Thickness
0.5 in

Details

Item
Fixturing Tether
Features
Alongside and Below the Surface Mooring, Extra Hand as a Fixture Tool, Fixture Base for Monitoring Equipment, Compact Unit, Safe Tethering to Work Place, Stays Clean
Type
Magnetic, Adjustable
Max. Pull
1,052 lb
On/Off Setting
Yes
Characteristics
Compact, Lightweight
Material
Steel
Stability Temp.
176 Degrees F
Color
Gray, Yellow
Maximum Pull
1,000 lb
Switchable On/Off
Switchable
Positioner Type
Mag Tether
For Use On
Pipe Notch
Stability Temperature
176 Degrees F
Housing Material
Steel
Positioner Color
Silver, Yellow
Process
Military and Commercial Oil and Gas, Tethering, Welding

Description

Fixturing Tether, Color Gray, Yellow

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.