Zoro Homepage

Fixturing Wheel, 65 lb. Max. Pull, Steel

  • Mfr # 8100401

  • Zoro # G3339590


product price: $222.99
/ea
Sold in multiples of 10 for $2,229.90
Free Shipping & Returns

Key Features

On/Off Setting
Yes
Max. Pull
38 lb
Type
Magnetic, Adjustable
Material
Steel
Characteristics
Rotating Elements, Switchable Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100401
Zoro #
G3339590
UPC #
878628004249
Country of Origin
China

Dimensions

Height
2.2 in
Width
1.6 in
Length
2.2 in

Details

Item
Fixturing Wheel
Color
Silver/Yellow
On/Off Setting
Yes
Max. Pull
38 lb
Type
Magnetic, Adjustable
Material
Steel
Characteristics
Rotating Elements, Switchable Technology
Stability Temp.
176 Degrees F
Housing Material
Steel
Switchable On/Off
Switchable
Maximum Pull
39 lb
Positioner Type
Mag Wheel
Handle Type
Pipe Handle
Positioner Color
Silver, Yellow
Stability Temperature
176 Degrees F
Process
Fitting and Fabrication, Numerous OEM Automation and Fixturing, Pipe Handling, Positioning and Guiding, Sheet Feeding
For Use On
Flat and Vertical Surface

Description

Fixturing Wheel, Maximum Pull 39 lb, Overall Height 2.2 in, Overall Length 2.2 in, Overall Width 1.6 in, Switchable On/Off Switchable, For Use On Flat and Vertical Surface, Handle Type Pipe Handle, Housing Material Steel, Positioner Color Silver, Yellow, Positioner Type Mag Wheel, Process Fitting and Fabrication, Numerous OEM Automation and Fixturing, Pipe Handling, Positioning and Guiding, Sheet Feeding, Stability Temperature 176 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.