Zoro Homepage

Hand Lifter, 235 lb. Max. Pull, Plastic

  • Mfr # 8100822

  • Zoro # G3339450


product price: $623.99
/ea
Sold in multiples of 6 for $3,743.94
Free Shipping & Returns

Key Features

Features
Adjustable Range Length, Does Not Use an Electrical Power Source, Handling Sharp or Dirty Steel or Scrap, Lightweight and Easy to Use
Stability Temp.
176 Degrees F
Thickness
1/4 in
Characteristics
Cordless Electric, Heavy Duty, Pipe Groove
On/Off Setting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100822
Zoro #
G3339450
UPC #
878628003037
Country of Origin
China

Dimensions

Thickness
1/4 in
Width
4.9 in
Height
5.3 in
Length
6.9 in
Plate Thickness
0.38 in

Details

Item
Hand Lifter
Features
Adjustable Range Length, Does Not Use an Electrical Power Source, Handling Sharp or Dirty Steel or Scrap, Lightweight and Easy to Use
Stability Temp.
176 Degrees F
Characteristics
Cordless Electric, Heavy Duty, Pipe Groove
On/Off Setting
Yes
Material
Steel
Max. Pull
375 lb
Color
Yellow
Type
Magnetic, Adjustable
For Use On
Flat and Round Surface
Positioner Type
Hand Lifter
Stability Temperature
176 Degrees F
Positioner Color
Yellow
Switchable On/Off
Switchable
Housing Material
Steel
Maximum Pull
780 lb

Description

Hand Lifter, Maximum Pull 780 lb, Overall Height 5.3 in, Overall Length 6.9 in, Overall Width 4.9 in, Switchable On/Off Switchable, Features Adjustable Range Length, Does Not Use an Electrical Power Source, Handling Sharp or Dirty Steel or Scrap, Lightweight and Easy to Use, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.38 in, Positioner Color Yellow, Positioner Type Hand Lifter, Stability Temperature 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.